1LE23211CD314GA3
Description
1LE23211CD314GA3 LOW VOLTAGE MOTOR ; 1.5HP 900RPM SD100 230/460V 184TC
Part # 1LE23211CD314GA3
BDI # 23373611
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE22211CD314GA3
Description
1LE22211CD314GA3 AC MOTOR ; 1.5HP 900RPM GP100 208-230/460V 184TC
Part # 1LE22211CD314GA3
BDI # 22593838
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.7
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE22211CD314EA3
Description
1LE22211CD314EA3 AC MOTOR ; 1.5HP 900RPM GP100 208-230/460V 184TC
Part # 1LE22211CD314EA3
BDI # 22593836
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE22211CD313EA3
Description
1LE22211CD313EA3 AC MOTOR ; POR 1.5HP 900RPM GP100 575V 184TC
Part # 1LE22211CD313EA3
BDI # 22593830
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE2321-1CD31-3GA3
Description
1LE2321-1CD31-3GA3 LOW VOLTAGE MOTOR ; POR 1.5HP 900RPM SD100 575V 184TC
Part # 1LE23211CD313GA3
BDI # 23373607
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face