Page 1 of 2

Next

Compare
CL3612TM

COMPARE

CL3612TM

Description
CL3612TM GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 1800RPM 230VAC 60HZ

BALDOR-RELIANCE

Part # CL3612TM

BDI # 126081

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.05
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
CL3619TM

COMPARE

CL3619TM

Description
CL3619TM GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184TC 3634LC TEFC

BALDOR-RELIANCE

Part # CL3619TM

BDI # 126082

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.54
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL1410TM

COMPARE

CL1410TM

Description
CL1410TM AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184TC 3640LC OPEN

BALDOR-RELIANCE

Part # CL1410TM

BDI # 126064

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.5
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VFDL3612TM

COMPARE

VFDL3612TM

Description
VFDL3612TM FRAME DUTY AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184TC 3646LC TEFC F

BALDOR-RELIANCE

Part # VFDL3612TM

BDI # 130962

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.33
Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VFDL3610TM

COMPARE

VFDL3610TM

Description
VFDL3610TM FRAME DUTY AC MOTOR ; 3HP 1750RPM 1PH 60HZ 184TC 3640LC TEFC F

BALDOR-RELIANCE

Part # VFDL3610TM

BDI # 130961

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.05
Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY