1MB21211CA316LG3
Description
1MB21211CA316LG3 3PH AC MOTOR ; 5HP 3600RPM XP100 230/460V 184TCV
Part # 1MB21211CA316LG3
BDI # 22595217
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.87
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21211CC316LG3
Description
1MB21211CC316LG3 AC MOTOR ; 2HP 1200RPM XP100 230/460V 184TCV
Part # 1MB21211CC316LG3
BDI # 22595235
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.87
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21211CD316LG3
Description
1MB21211CD316LG3 AC MOTOR ; 1.5HP 900RPM XP100 230/460V 184TCV
Part # 1MB21211CD316LG3
BDI # 23374289
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.87
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21211CB316LG3
Description
1MB21211CB316LG3 AC MOTOR ; 5HP 1800RPM XP100 230/460V 184TCV
Part # 1MB21211CB316LG3
BDI # 22595225
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.87
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face