1MB21211CD316LG3

COMPARE

1MB21211CD316LG3

Description
1MB21211CD316LG3 AC MOTOR ; 1.5HP 900RPM XP100 230/460V 184TCV

ABB NEMA

Part # 1MB21211CD316LG3

BDI # 23374289

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.87
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1MB21211CC316LG3

COMPARE

1MB21211CC316LG3

Description
1MB21211CC316LG3 AC MOTOR ; 2HP 1200RPM XP100 230/460V 184TCV

ABB NEMA

Part # 1MB21211CC316LG3

BDI # 22595235

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.87
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1MB21211CA316LG3

COMPARE

1MB21211CA316LG3

Description
1MB21211CA316LG3 3PH AC MOTOR ; 5HP 3600RPM XP100 230/460V 184TCV

ABB NEMA

Part # 1MB21211CA316LG3

BDI # 22595217

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.87
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1MB21211CB316LG3

COMPARE

1MB21211CB316LG3

Description
1MB21211CB316LG3 AC MOTOR ; 5HP 1800RPM XP100 230/460V 184TCV

ABB NEMA

Part # 1MB21211CB316LG3

BDI # 22595225

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.87
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY