P324M2

COMPARE

P324M2

Description
P324M2 CLOSE-COUPLED PUMP MOTOR ; 5HP 1PH 1800RPM 230V 213JP FRAME ODP

CENTURY MOTORS

Part # P324M2

BDI # 24534823

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.75
Sync RPM: 1749
Hertz: 60
Shaft Diameter - Millimeter: 44.45

Overall Length - Inch: 11.15
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 22 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY