1LE22212AD114GA3
Description
1LE22212AD114GA3 AC MOTOR ; 2HP 900RPM GP100 208-230/460V 213TC
Part # 1LE22212AD114GA3
BDI # 22593904
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.7
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE22212AD114EA3
Description
1LE22212AD114EA3 AC MOTOR ; 2HP 900RPM GP100 208-230/460V 213TC
Part # 1LE22212AD114EA3
BDI # 22593902
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE23212AD114GA3
Description
1LE23212AD114GA3 AC MOTOR ; 2HP 900RPM SD100 230/460V 213TC
Part # 1LE23212AD114GA3
BDI # 23373653
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.2
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE22212AD113EA3
Description
1LE22212AD113EA3 AC MOTOR ; POR 2HP 900RPM GP100 575V 213TC
Part # 1LE22212AD113EA3
BDI # 22593896
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE2321-2AD11-3GA3
Description
1LE2321-2AD11-3GA3 LOW VOLTAGE MOTOR ; POR 2HP 900RPM SD100 575V 213TC
Part # 1LE23212AD113GA3
BDI # 23373649
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.2
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face