1MB21212AC216LG3
Description
1MB21212AC216LG3 AC MOTOR ; 5HP 1200RPM XP100 230/460V 215TCV
Part # 1MB21212AC216LG3
BDI # 22595273
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.97
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face