GDL1610T
Description
GDL1610T AC MOTOR ; 10HP 1740RPM 1PH 60HZ 215TZ 3748LC ODTF
Part # GDL1610T
BDI # 127944
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
22.85
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
K321M2
Description
K321M2 AC MOTOR ; 10-14V 3450RPM ODP 215TZ 1/60/200-230V
Part # K321M2
BDI # 22334741
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
12.4
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 44.5 To 41 Ampere | 2 Poles
Mounting Method:
Rigid