R504

COMPARE

R504

Description
250MTFC6526 CAST IRON MOTOR ; 75HP 1800RPM TEFC 250M 3/60/230/460

MARATHON ELECTRIC

Part # R504

BDI # 27218151

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.555
Sync RPM: 1785/1488
Hertz: 60
Shaft Diameter - Millimeter: 64.897

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 174/87 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
TCA0552AE231GAA009

COMPARE

TCA0552AE231GAA009

Description
TCA0552AE231GAA009 LOW VOLTAGE IEC MOTOR ; 75HP 3PH 1800RPM 230/460V 250M TEFC

MARATHON ELECTRIC

Part # R858

BDI # 27222392

Features

Enclosure: TEFC
Shaft Diameter - Inch: 65
Sync RPM: 1790/1490
Hertz: 60
Shaft Diameter - Millimeter: 1651

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 174/87 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY