Page 1 of 2

Next

Compare
AOM25904T

COMPARE

AOM25904T

Description
AOM25904T HEATING/COOLING SYS AC MOTOR ; 5HP 870RPM 3PH 60HZ 254T 3936M TEAO F1

BALDOR-RELIANCE

Part # AOM25904T

BDI # 125127

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 5HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB2121-2BD11-3AG3

COMPARE

1MB2121-2BD11-3AG3

Description
1MB21212BD113AG3 AC MOTOR ; 5HP 900RPM XP100 575V 254T

ABB NEMA

Part # 1MB21212BD113AG3

BDI # 23374311

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22212BD114AA3

COMPARE

1LE22212BD114AA3

Description
1LE22212BD114AA3 AC MOTOR ; 5HP 900RPM GP100 208-230/460V 254T

ABB NEMA

Part # 1LE22212BD114AA3

BDI # 22593982

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22212BD113AA3

COMPARE

1LE22212BD113AA3

Description
1LE22212BD113AA3 AC MOTOR ; 5HP 900RPM GP100 575V 254T

ABB NEMA

Part # 1LE22212BD113AA3

BDI # 22593976

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2321-2BD11-3AA3

COMPARE

1LE2321-2BD11-3AA3

Description
1LE23212BD113AA3 AC MOTOR ; 5HP 900RPM SD100 575V 254T

ABB NEMA

Part # 1LE23212BD113AA3

BDI # 23373703

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY