1MB21212BD116LG3
Description
1MB21212BD116LG3 LOW VOLTAGE MOTOR ; 5HP 900RPM XP100 230/460V 254TCV
Part # 1MB21212BD116LG3
BDI # 23374315
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face