1MB21212BC116LG3

COMPARE

1MB21212BC116LG3

Description
1MB21212BC116LG3 AC MOTOR ; 7.5HP 1200RPM XP100 230/460V 254TCV

ABB NEMA

Part # 1MB21212BC116LG3

BDI # 22595301

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.77
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY