1MB21212BD116LG3
Description
1MB21212BD116LG3 AC MOTOR ; 5HP 900RPM XP100 230/460V 254TCV
Part # 1MB21212BD116LG3
BDI # 23374315
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21212BC116LG3
Description
1MB21212BC116LG3 AC MOTOR ; 7.5HP 1200RPM XP100 230/460V 254TCV
Part # 1MB21212BC116LG3
BDI # 22595301
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21212BA116LG3
Description
1MB21212BA116LG3 AC MOTOR ; 15HP 3600RPM XP100 230/460V 254TCV
Part # 1MB21212BA116LG3
BDI # 22595283
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21212BB116LG3
Description
1MB21212BB116LG3 AC MOTOR ; 230/460V 60HZ 15HP 4P
Part # 1MB21212BB116LG3
BDI # 21456823
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face