1LE22212BD213AA3
Description
1LE22212BD213AA3 AC MOTOR ; 7.5HP 900RPM GP100 575V 256T
Part # 1LE22212BD213AA3
BDI # 22593988
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212BD214AG3
Description
1MB21212BD214AG3 AC MOTOR ; 7.5HP 900RPM XP100 230/460V 256T
Part # 1MB21212BD214AG3
BDI # 22595311
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-2BD21-3AA3
Description
1LE23212BD213AA3 AC MOTOR ; 7.5HP 900RPM SD100 575V 256T
Part # 1LE23212BD213AA3
BDI # 23373715
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212BD212AA3
Description
1LE24212BD212AA3 AC MOTOR ; 7.5HP 900RPM SD100 IEEE 460V 256T
Part # 1LE24212BD212AA3
BDI # 22594867
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22212BD214AA3
Description
1LE22212BD214AA3 AC MOTOR ; 7.5HP 900RPM GP100 208-230/460V 256T
Part # 1LE22212BD214AA3
BDI # 22593994
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted