02518ET3E284T-W22
Description
02518ET3E284T-W22 AC MOTOR ; 25HP FR 284T 460V 3PH TEFC 1765 RPM
Part # 02518ET3E284T-W22
BDI # 960537
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.913
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
Foot Mounted