IDM4103T
Description
IDM4103T INVERTER AC MOTOR ; 54M 4P TEBC HOR 286T T'STATS INV DUTY
Part # IDM4103T
BDI # 128894
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
C-Face | Foot Mounted
1PC28912CB812AG3
Description
1PC28912CB812AG3 LOW VOLTAGE MOTOR ; 25HP 1800RPM RGZESDI 460V 286T
Part # 1PC28912CB812AG3
BDI # 23375305
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method:
Foot Mounted