286THFCD9076
Description
286THFCD9076 MOTOR ; 20HP 1200RPM TEFC 286T 3-PH 460V 60HZ
Part # W555A
BDI # 27225618
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1180
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 26 Ampere | 6 Poles
Mounting Method:
Rigid
286TTFCD6106
Description
286TTFCD6106 GEN PURPOSE MOTOR ; 15HP 900RPM TEFC 286T 3/60/230/460
Part # GT10115
BDI # 27225789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
875/730
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40/20 Ampere | 8 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
25
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40/20 Ampere | 8 Poles
Mounting Method:
Rigid
TO139RS
Description
TO139RS AC MOTOR ; 20HP 1200RPM ODP 286T 3/60/230/460V
Part # TO139RS
BDI # 22336231
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1182
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.9
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 52.5/26.3 Ampere | 6 Poles
Mounting Method:
Rigid