D5025P

COMPARE

D5025P

Description
D5025P SHUNT WOUND DC MOTOR ; 287-8AT 25HP 1750RPM 500 150 DPFG F1

BALDOR-RELIANCE

Part # D5025P

BDI # 126435

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.875
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 31

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY