EJMM2542T
Description
EJMM2542T PUMP AC MOTOR ; 50HP 3550RPM 3PH 60HZ 324JM 4248M OPSB F
Part # EJMM2542T
BDI # 127036
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM4109T
Description
EJMM4109T PUMP AC MOTOR ; 40HP 324JM FRM 3600RPM 230/460VAC
Part # EJMM4109T
BDI # 127070
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM4110T
Description
EJMM4110T PUMP AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324JM 1254M TEFC F
Part # EJMM4110T
BDI # 127071
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted