VECP4111T

COMPARE

VECP4111T

Description
VECP4111T GENERAL PURPOSE AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324TC 1260M TEFC F

BALDOR-RELIANCE

Part # VECP4111T

BDI # 130828

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 32.91
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VXT3256T

COMPARE

VXT3256T

Description
VXT3256T AC MOTOR, 25HP 1180RPM 3PH 60HZ 324TC 1260M TEFC F (SMARTCATALOG)

BALDOR-RELIANCE

Part # VXT3256T

BDI # 26361887

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CXT3256T

COMPARE

CXT3256T

Description
CXT3256T AC MOTOR, 25HP 1180RPM 3PH 60HZ 324TC 1260M TEFC F (SMARTCATALOG)

BALDOR-RELIANCE

Part # CXT3256T

BDI # 26367163

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY