W080-P

COMPARE

W080-P

Description
W080-P AC MOTOR, 50 1800 TEFC 326TCV 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # W080-P

BDI # 27214270

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1782
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 58.5 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY