326TSTFCD6501

COMPARE

326TSTFCD6501

Description
326TSTFCD6501 AC MOTOR ; 50HP 3600RPM TEFC 326TS 3/60/460

REGAL BRANDS

Part # E610A

BDI # 27212362

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3568
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 56.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY