Page 1 of 2

Next

Compare
M1130118.00

COMPARE

M1130118.00

Description
M1130118.00 PERMANENT MAGNET DC MOTOR ; 1/8HP 1750RPM 34 TENV 180V CONT

LEESON

Part # M1130118.00

BDI # 20182078

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 7.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 0.7 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
M1130054.00

COMPARE

M1130054.00

Description
M1130054.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 1750RPM 34 TENV 90V CONT 40C

LEESON

Part # M1130054.00

BDI # 557481

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 8.93

Current: DC
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 1.7 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
M1130055.00

COMPARE

M1130055.00

Description
M1130055.00 PERMANENT MAGNET DC MOTOR ; 1/4HP 1750RPM 34 TEFC 90V CONT

LEESON

Part # M1130055.00

BDI # 20182045

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.65

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.7 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
M1130120.00

COMPARE

M1130120.00

Description
M1130120.00 PERMANENT MAGNET DC MOTOR ; 1/4HP 1750RPM 34 TEFC 180V CONT 40C

LEESON

Part # M1130120.00

BDI # 557485

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.65

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1.3 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
M1130053.00

COMPARE

M1130053.00

Description
NOT AVAILABLE IN US

LEESON

Part # M1130053.00

BDI # 20182077

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 7.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 1.4 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY