1LE23213CD112AA3
Description
1LE23213CD112AA3 LOW VOLTAGE MOTOR ; 30HP 900RPM SD100 460V 364T
Part # 1LE23213CD112AA3
BDI # 23373749
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213CD112AA3
Description
1LE24213CD112AA3 AC MOTOR ; 30HP 900RPM SD100 IEEE 460V 364T NP
Part # 1LE24213CD112AA3
BDI # 22594935
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB2121-3CD11-3AG3
Description
1MB2121-3CD11-3AG3 LOW VOLTAGE MOTOR ; POR 30HP 900RPM XP100 575V 364T
Part # 1MB21213CD113AG3
BDI # 23374341
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC28913DC712AG3
Description
1PC28913DC712AG3 LOW VOLTAGE MOTOR ; 30HP 1200RPM RGZESDI 460V 364T
Part # 1PC28913DC712AG3
BDI # 23375389
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213CD113AA3
Description
1LE22213CD113AA3 AC MOTOR ; POR 30HP 900RPM GP100 575V 364T NP
Part # 1LE22213CD113AA3
BDI # 22594066
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted