EM2547T-8
Description
EM2547T-8 GENERAL PURPOSE AC MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F1
Part # EM2547T-8
BDI # 17055455
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
GT0881;364TTDBD6039
Description
GT0881 ; 364TTDBD6039 GP AC MOTOR ; 60HP 1800RPM DP 364T 3/60/200V
Part # GT0881
BDI # 24534271
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
1782
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
44
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 161 Ampere | 4 Poles
Mounting Method:
Rigid