1PC28913DA512AG3
Description
1PC28913DA512AG3 LOW VOLTAGE MOTOR ; 50HP 3600RPM RGZESDI 460V 364TS
Part # 1PC28913DA512AG3
BDI # 23375377
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method:
Foot Mounted