1MB2121-3CD21-3AG3
Description
1MB21213CD213AG3 AC MOTOR ; 40HP 900RPM XP100 575V 365T
Part # 1MB21213CD213AG3
BDI # 23374345
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213CD213AA3
Description
1LE24213CD213AA3 AC MOTOR ; 40HP 900RPM SD100 IEEE 575V 365T NP
Part # 1LE24213CD213AA3
BDI # 22594939
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-3CD21-3AA3
Description
1LE23213CD213AA3 AC MOTOR ; 40HP 900RPM SD100 575V 365T
Part # 1LE23213CD213AA3
BDI # 23373757
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213CD216AG3
Description
1MB21213CD216AG3 AC MOTOR ; 40HP 900RPM XP100 230/460V 365T
Part # 1MB21213CD216AG3
BDI # 22595385
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213CD213AA3
Description
1LE22213CD213AA3 AC MOTOR ; 40HP 900RPM GP100 575V 365T NP
Part # 1LE22213CD213AA3
BDI # 22594070
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted