CXT3506T

COMPARE

CXT3506T

Description
CXT3506T AC MOTOR ; 50HP 1185RPM 3PH 60HZ 365TC A36062M TEFC

BALDOR-RELIANCE

Part # CXT3506T

BDI # 26356387

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.374
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.3

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY