CXT3506T
Description
CXT3506T AC MOTOR ; 50HP 1185RPM 3PH 60HZ 365TC A36062M TEFC
Part # CXT3506T
BDI # 26356387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.3
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted