1MB2121-4AD21-3AG3
Description
1MB21214AD213AG3 AC MOTOR ; 60HP 900RPM XP100 575V 405T
Part # 1MB21214AD213AG3
BDI # 23374353
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214AD212AA3
Description
1LE23214AD212AA3 AC MOTOR ; 60HP 900RPM SD100 460V 405T
Part # 1LE23214AD212AA3
BDI # 23373769
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214AD213AA3
Description
1LE24214AD213AA3 AC MOTOR ; 60HP 900RPM SD100 IEEE 575V 405T NP
Part # 1LE24214AD213AA3
BDI # 22594962
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214AD212AA3
Description
1LE24214AD212AA3 AC MOTOR ; 60HP 900RPM SD100 IEEE 460V 405T NP
Part # 1LE24214AD212AA3
BDI # 22594960
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214AD216AG3
Description
1MB21214AD216AG3 AC MOTOR ; 60HP 900RPM XP100 230/460V 405T
Part # 1MB21214AD216AG3
BDI # 22595409
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted