CEM4400T

COMPARE

CEM4400T

Description
CEM4400T GENERAL PURPOSE AC MOTOR ; 100HP 1785RPM 3PH 60HZ 405TC TEFC F1

BALDOR-RELIANCE

Part # CEM4400T

BDI # 125846

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
405THFCD8378

COMPARE

405THFCD8378

Description
405THFCD8378 ELECTRIC MOTOR ; 75HP 1200RPM TEBC 405TC 3/60/230/460

MARATHON ELECTRIC

Part # Y588A

BDI # 27216867

Features

Enclosure: TEBC - Axial
Shaft Diameter - Inch: 2.875
Sync RPM: 1185
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 174/87 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
CXT31004T-4

COMPARE

CXT31004T-4

Description
CXT31004T-4 AC MOTOR, 100HP 1785RPM 3PH 60HZ 405TC A40072M TEF (SMARTCATALOG)

BALDOR-RELIANCE

Part # CXT31004T-4

BDI # 26362948

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY