1LE23214ED212AA3
Description
1LE23214ED212AA3 LOW VOLTAGE MOTOR ; NON RETURNABLE 100HP 900RPM SD100 460V
Part # 1LE23214ED212AA3
BDI # 23373845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214ED213AA3
Description
1LE23214ED213AA3 LOW VOLTAGE MOTOR ; NON RETURNABLE 100HP 900RPM SD100 575V
Part # 1LE23214ED213AA3
BDI # 23373849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214CD213AA3
Description
1LE23214CD213AA3 LOW VOLTAGE MOTOR ; NON RETURNABLE 100HP 900RPM SD100 575V
Part # 1LE23214CD213AA3
BDI # 23373789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214ED213AA3
Description
1LE24214ED213AA3 AC MOTOR ; NON RETURNABLE 100HP 900RPM SD100 IEEE
Part # 1LE24214ED213AA3
BDI # 22595132
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214CD212AA3
Description
1LE24214CD212AA3 AC MOTOR ; NON RETURNABLE 100HP 900RPM SD100 IEEE
Part # 1LE24214CD212AA3
BDI # 22595017
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted