Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1190
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Current Rating 171 Ampere | 6 Poles
Mounting Method:
Rigid
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
43.19
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Mounting Method:
Rigid
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
43.19
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Mounting Method:
Rigid
171669.00
Description
171669.00 ; POR 125 HP 1200 575 TEFC 445T PREM EFF
Part # 171669.00
BDI # 20182290
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1192
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Current Rating 124 Ampere | 6 Poles
Mounting Method:
Rigid