1LE22214DC212AA3
Description
1LE22214DC212AA3 AC MOTOR ; 125HP 1200RPM GP100 460V 445TS NP
Part # 1LE22214DC212AA3
BDI # 22594152
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214DC212AA3
Description
1LE24214DC212AA3 AC MOTOR ; POR NON RETURNABLE 125HP 1200RPM SD100
Part # 1LE24214DC212AA3
BDI # 22595063
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29214DC212AG3
Description
1PC29214DC212AG3 LOW VOLTAGE MOTOR ; 125HP 1200RPM RGZESDI 460V 445TS W/BLOWR
Part # 1PC29214DC212AG3
BDI # 23375784
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC28914PC212AG3
Description
1PC28914PC212AG3 LOW VOLTAGE MOTOR ; 100HP 1200RPM RGZESDI 460V 445TS
Part # 1PC28914PC212AG3
BDI # 23375490
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214DC212AA3
Description
1LE23214DC212AA3 AC MOTOR ; POR NON RETURNABLE 1200RPM SD100 460V
Part # 1LE23214DC212AA3
BDI # 22594624
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted