1LE23214DD213AA3
Description
1LE23214DD213AA3 LOW VOLTAGE MOTOR ; POR NON RETURNABLE 100HP 900RPM SD100
Part # 1LE23214DD213AA3
BDI # 23373814
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214DD212AA3
Description
1LE24214DD212AA3 AC MOTOR ; POR NON RETURNABLE 100HP 900RPM SD100
Part # 1LE24214DD212AA3
BDI # 22595077
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214DD212AA3
Description
1LE23214DD212AA3 LOW VOLTAGE MOTOR ; POR NON RETURNABLE 100HP 900RPM SD100
Part # 1LE23214DD212AA3
BDI # 23373809
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214DD213AA3
Description
1LE24214DD213AA3 AC MOTOR ; POR NON RETURNABLE 100HP 900RPM SD100
Part # 1LE24214DD213AA3
BDI # 22595079
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted