GT1269;445TSTFCD16034

COMPARE

GT1269;445TSTFCD16034

Description
GT1269;445TSTFCD16034 GEN PURPOSE MOTOR ; 200HP 1800RPM TEFC 445TSC 3/60/460

MARATHON ELECTRIC

Part # GT1269

BDI # 27222585

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1790/1490
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Current Rating 219 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY