Page 1 of 12

Next

Compare
XT31506T-4

COMPARE

XT31506T-4

Description
XT31506T-4 AC MOTOR ; 150HP 1190RPM 3PH 60HZ 447T A44112M TEFC

BALDOR-RELIANCE

Part # XT31506T-4

BDI # 26354439

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4407T-5

COMPARE

ECP4407T-5

Description
ECP4407T-5 SEVER DUTY AC MOTOR ; 200HP 1785RPM 3PH 60HZ 447T A44120M TEFC

BALDOR-RELIANCE

Part # ECP4407T-5

BDI # 126534

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4407TR-4

COMPARE

ECP4407TR-4

Description
ECP4407TR-4 SEVER DUTY AC MOTOR ; 200 HP

BALDOR-RELIANCE

Part # ECP4407TR-4

BDI # 126535

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP44156TR-4

COMPARE

ECP44156TR-4

Description
ECP44156TR-4 SEVER DUTY AC MOTOR ; 150HP 1190RPM 3PH 60HZ 447T A44120M TEFC

BALDOR-RELIANCE

Part # ECP44156TR-4

BDI # 126713

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT32504T-4

COMPARE

XT32504T-4

Description
XT32504T-4 AC MOTOR ; 250HP 1785RPM 3PH 60HZ 449T A44144M TEFC

BALDOR-RELIANCE

Part # XT32504T-4

BDI # 26356661

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY