CXT33004T-4
Description
CXT33004T-4 AC MOTOR, 300HP 1785RPM 3PH 60HZ 449TC A44160M TEF (SMARTCATALOG)
Part # CXT33004T-4
BDI # 26354896
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted