1LE24214DC612AA3
Description
1LE24214DC612AA3 AC MOTOR ; NON RETURNABLE 250HP 1200RPM SD100 IEEE
Part # 1LE24214DC612AA3
BDI # 22595071
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214DC612AG3
Description
1MB21214DC612AG3 AC MOTOR ; 250HP 1200RPM XP100 460V 449TS
Part # 1MB21214DC612AG3
BDI # 22595495
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214DC512AA3
Description
1LE24214DC512AA3 AC MOTOR ; NON RETURNABLE 200HP 1200RPM SD100 IEEE
Part # 1LE24214DC512AA3
BDI # 22595069
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214DC512AA3
Description
1LE23214DC512AA3 AC MOTOR ; NON RETURNABLE 200HP 1200RPM SD100 460V
Part # 1LE23214DC512AA3
BDI # 22594628
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214DC612AA3
Description
1LE23214DC612AA3 AC MOTOR ; NON RETURNABLE 250HP 1200RPM SD100 460V
Part # 1LE23214DC612AA3
BDI # 22594630
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted