HG140;5KH36NN37
Description
HG140 ; 5KH36NN37 FARM DUTY AC MOTOR ; 1/3HP 1725RPM TENV 48 1/60/230V
Part # HG140
BDI # 17091846
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient