754A
Description
754A FAN COIL AC MOTOR ; 1/2HP 115VAC 1075RPM FLEXIMOUNT
Part # 754A
BDI # 23032994
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.88
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.9/5.9/4.2/3.2 Ampere | 6 Poles
Mounting Method:
Flexible Arm
752A
Description
752A DIRECT DRIVE BLOWER AC MOTOR ; 1/4HP PERMA SPLIT CAPACITOR 1075RPM 115V
Part # 752A
BDI # 24962710
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.9/2.8/2.1/1.6 Ampere | 6 Poles
Mounting Method:
Flexible Arm