FSE1026SV1
Description
FSE1026SV1 CONDENSER FAN MOTOR ; 1/4HP 1PH 60HZ 208-230V 1075RPM ENCLOSED
Part # FSE1026SV1
BDI # 27812951
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.9 Ampere | 6 Poles
Mounting Method:
Extended Stud
DL1026
Description
DL1026 FAN AND BLOWER MOTOR ; 1/4HP 1PH 60HZ 115V 1075RPM OPEN
Part # DL1026
BDI # 27812952
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.5 Ampere | 6 Poles
Mounting Method:
Resilient Ring
FEH1036SF
Description
FEH1036SF CONDENSER FAN AC MOTOR ; 5-5/8" DIA 460VAC 1075RPM 1/3HP 3PH BB
Part # FEH1036SF
BDI # 25165739
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.24
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.3 Ampere | 6 Poles
Mounting Method:
Extended Stud
DL1036
Description
DL1036 FAN AND BLOWER MOTOR ; 1/3HP 1PH 115VAC 1075RPM 3 SPEED OPEN
Part # DL1036
BDI # 27700355
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.88
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.4 Ampere | 6 Poles
Mounting Method:
Resilient Ring
FEH1036SU
Description
FEH1036SU CONDENDER FAN MOTOR ; S82-031 1/3HP 1075PM 460V 1.2FLA
Part # FEH1036SU
BDI # 21967849
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.62
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.2 Ampere | 6 Poles
Mounting Method:
Extended Stud