X910;048S17T366
Description
X910 ; 048S17T366 FARM DUTY AC MOTOR ; 1/4HP 17/11RPM TENV 48 1/60/115V
Part # X910
BDI # 22325845
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4 Ampere | 4/6 Poles
Mounting Method:
Extended Stud | Round Frame
F429
Description
F429 GENERAL PURPOSE MOTOR ; 1/3-1/9HP 1725RPM ODP 48 1PH 115V
Part # F429
BDI # 24534147
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.38
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.1/3.2 Ampere | 4/6 Poles
Mounting Method:
Resilient
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.94
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6/2.4 Ampere | 4/6 Poles
Mounting Method:
Resilient