S110;048C17D2028
Description
S110 ; 048C17D2028 GP AC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115/230V
Part # S110
BDI # 22325763
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 7/3.5 Ampere | 4 Poles
Mounting Method:
Resilient
S111;048C17D2029
Description
S111 ; 048C17D2029 GP AC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115/230V
Part # S111
BDI # 22325765
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 7/3.5 Ampere | 4 Poles
Mounting Method:
Resilient
C147A;048B17D11005
Description
C147A ; 048B17D11005 GP AC MOTOR ; 1/4HP 1725RPM DP 48 1/60/115/230V
Part # C147A
BDI # 22325747
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method:
Rigid
C196LA
Description
C196LA FAN AND BLOWER HVAC/R MOTOR ; 1/4HP 1PH 1800RPM 115/230V 48 FRAME ODP
Part # C196LA
BDI # 24533688
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.50/2.25 Ampere | 4 Poles
Mounting Method:
Cushion
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5/2.5 Ampere | 4 Poles
Mounting Method:
Resilient