AR2034

COMPARE

AR2034

Description
AR2034 BELT DRIVE MOTOR ; 1/3HP 1725RPM ODP 48 1/60/115V

CENTURY MOTORS

Part # AR2034

BDI # 22333335

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 4.94
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.5 Ampere | 4 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
ARB2034L2

COMPARE

ARB2034L2

Description
ARB2034L2 BELT DRIVE MOTOR ; 1/3HP 1725RPM TEAO 48Y 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2034L2

BDI # 22333365

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 4.9/2.3 To 2.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
ARB2034L6

COMPARE

ARB2034L6

Description
ARB2034L6 BELT DRIVE MOTOR ; 1/3HP 1725RPM TEAO 48Y 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2034L6

BDI # 22333373

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.655
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 16.637

Overall Length - Inch: 5.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 4.9/2.3 To 2.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY