XEL2014
Description
XEL2014 AC MOTOR ; 1/6HP 1725RPM TENV 48N 1/60/115V
Part # XEL2014
BDI # 22336487
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.69
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.2 Ampere | 4 Poles
Mounting Method:
N-Face