O012;048C34S24

COMPARE

O012;048C34S24

Description
O012 ; 048C34S24 SINGLE PHASE HVAC MOTOR ; 1/5HP 3450RPM SEMI 48N 1/60/115/230V

LEESON

Part # O012

BDI # 22325793

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.75
Inch - Metric: Inch
Horse Power: 0.2HP
Other Features: Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY