OL1032D

COMPARE

OL1032D

Description
OL1032D DEFINITE PURPOSE HVAC/R MOTOR ; 1/3HP 1PH 3600RPM 115/230V 48N FRAME ODP

CENTURY MOTORS

Part # OL1032D

BDI # 24534761

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 4.2/2.1 Ampere | 2 Poles
Mounting Method: N-Face

Price Inventory : Available to order
Loading Price
QTY