HG701;5KH32DN5618T
Description
HG701 ; 5KH32DN5618T HVAC MOTOR ; 1/4HP 1PH 115 V 1725RPM FAN/BLOWER
Part # HG701
BDI # 17091878
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Resilient
4701;5KH39QN5512T
Description
4701 ; 5KH39QN5512T FAN/BLOWER MOTOR ; 1/4HP 1725RPM OPEN 48Y 1/60/115V
Part # 4701
BDI # 17064973
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Resilient
CB2024AD
Description
CB2024AD CARBONATOR PUMP MOTOR ; 1/4HP 1725RPM OPEN 48Y 1PH 60HZ 115/230V
Part # CB2024AD
BDI # 20181993
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4/2 Ampere | 4 Poles
Mounting Method:
Resilient
H1025A
Description
H1025A INDUSTRIAL DUTY MOTOR ; 1/4HP 208-230/460V 3PH 1725RPM
Part # H1025A
BDI # 21546564
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.4 To 1.5/0.75 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.1/1.6 Ampere | 6 Poles
Mounting Method:
Resilient