HW20084BL
Description
HW20084BL ; 1/12HP 1PH 1800RPM 115V 48YZ FRAME ODP
Part # HW20084BL
BDI # 24534671
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.35
Inch - Metric:
Inch
Horse Power:
0.08HP
Other Features:
Current Rating 2 Ampere | 4 Poles
Mounting Method:
Resilient